Shop All Dip Tanks
Justrite
Rinse Tank Sediment Screen, Steel
Mfr # 27004
Zoro # G4751284
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 3/4 in
- Depth 13 3/4 in
- Width 23 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3/4 in |
Depth | 13 3/4 in |
Width | 23 in |
Details
Item | Rinse Tank Sediment Screen |
Can Material | Steel |
Color | Silver |
Accessory Type | Sediment Screen |
Compatible Mfr Part Number | 27110, 27311 |
Description
Rinse Tank Sediment Screen, Material Steel, Color Silver, Height 3/4 in, Compatible Can Diameter Not Applicable, Compatible Mfr Part Number 27110, 27311, Compatible Grainger Part Number 3NPW7, 3NPW9, Accessory Type Sediment Screen, Depth 13 3/4 in, Width 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, 3XL (70529_590-3XL)
- 3M Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S1501SGAF)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 110)
- TRU-SPEC Flight Suit, S, 32" Inseam, Navy (2651)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- JUSTRITE Rinse Tank Sediment Screen, Steel (27006)
- JUSTRITE Dip Tank, Benchtop, 5 gal. (27606)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 2 gal. (27602)
- JUSTRITE Rinse Tank Basket, Steel (27005)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 6 gal. (27716)
- JUSTRITE Rinse Tank, Floor Standing, 11 gal. (27110)
- Justrite Safety Storage