Shop All Dip Tanks
Justrite
Rinse Tank, Floor Standing, 22 gal.
Mfr # 27221
Zoro # G2258280
product price: $891.00
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$891.00
Free 30-Day Returns
Key Features
- Cleaning Tank Type Rinse Tank
- Can Material Steel
- Can Capacity 22 gal
- Height 16 in
- Can Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16 in |
Length | 35 1/4 in |
Overall Height | 12 in |
Width | 16 in |
Depth | 16" |
Details
Item | Rinse Tank |
Cleaning Tank Type | Rinse Tank |
Can Material | Steel |
Can Capacity | 22 gal |
Can Color | Yellow |
Safety Can Mounting Style | Floor |
Standards | ADA, FM |
Color | Yellow |
Capacity | 22 gal |
Lid Features | Self-Closing |
Number Of Chambers | 1 |
Material Finish | Powder Coated |
Product Type | Parts Rinse Tank |
Description
Rinse Tank, Capacity 22 gal, Safety Can Mounting Style Floor, Can Material Steel, Material Finish Powder Coated, Color Yellow, Overall Height 12 in, Number Of Chambers 1, Cleaning Tank Type Rinse Tank, Length 35 1/4 in, Lid Features Self-Closing, Product Type Parts Rinse Tank, Standards ADA, FM, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2 Inx1-1/2 In (358-2061521)
- LYLE Warning Sign, Source of Voltage, 5 in. H (U6-1245-RD_7X5)
- MILWAUKEE TOOL Front Brim Green Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1327)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103270)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 5 gal. (27605)
- JUSTRITE Steel Drain Can Cover (CAN167)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 2 gal. (27602)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 3-1/2 gal. (27713)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- Justrite Safety Storage