Shop All Dip Tanks
Justrite
Rinse Tank Basket, Steel
Mfr # 27005
Zoro # G4751311
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 4 in
- Standards ADA Approval
- Width 28 in
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 in |
Width | 28 in |
Depth | 13 in |
Details
Item | Rinse Tank Basket |
Can Material | Steel |
Standards | ADA Approval |
Color | Silver |
Accessory Type | Parts Basket |
Compatible Mfr Part Number | 27220, 27322 |
Description
Rinse Tank Basket, Material Steel, Color Silver, Height 4 in, Compatible Can Diameter Not Applicable, Compatible Mfr Part Number 27220, 27322, Compatible Grainger Part Number 3NPW8, 3NPX1, Accessory Type Parts Basket, Depth 13 in, Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- CARHARTT FR Womens Rugged Flex Twill Coverall (102450-410)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- DEWALT Electronic Hearing Bluetooth Hearing Protector Ear Muff (DPG17)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- JUSTRITE Drain Can Cover For 3TAY9, Steel (11176)
- JUSTRITE Steel Dip Tank ext. dia. 9.38" x 5.5" H (CAN132)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 3-1/2 gal. (27713)
- JUSTRITE Rinse Tank, Floor Standing, 22 gal. (27220)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 1 gal. (27601)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 2 gal. (27602)
- Justrite Safety Storage