Shop All Dip Tanks
Justrite
Rinse Tank Basket, Steel
Mfr # 27003
Zoro # G4751302
product price: $135.74
/ea
Free Shipping & Returns
$135.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 4 in
- Can Color Silver
- Width 16 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 in |
Width | 16 in |
Depth | 13 in |
Details
Item | Rinse Tank Basket |
Can Material | Steel |
Can Color | Silver |
Color | Silver |
Accessory Type | Parts Basket |
Compatible Mfr Part Number | 27110, 27311 |
Description
Rinse Tank Basket, Material Steel, Color Silver, Height 4 in, Compatible Can Diameter Not Applicable, Compatible Mfr Part Number 27110, 27311, Compatible Grainger Part Number 3NPW7, 3NPW9, Accessory Type Parts Basket, Depth 13 in, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- JUSTRITE Document Box, 13-1/8 In. W, 3-4/7 In. D (23306)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- JUSTRITE Mixing Tank, Portable, 5 gal. (27705)
- JUSTRITE Rinse Tank, Benchtop, 11 gal. (27311)
- JUSTRITE Rinse Tank Sediment Screen, Steel (27006)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- JUSTRITE Rinse Tank Basket, Steel (27005)
- Justrite Dip Tanks