Shop All Spill Containment Accessories
Justrite
Rigid-Lock QuickBerm(R), 475 gal., Black
Mfr # 28518
Zoro # G8828014
product price: $1,200.00
/ea
Free Shipping & Returns
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 475 gal
- Material PVC
- Length 8 ft
- Color Black
- Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28518
- Zoro # G8828014
- UPC # 697841156449
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 8 ft |
Width | 8 ft |
Height | 12 in |
Dimensions | 8 ft W x 8 ft L |
Details
Spill Capacity | 475 gal |
Material | PVC |
Color | Black |
Item | Rigid-Lock QuickBerm(R) |
Product Type | Containment Berm |
Shape | Square |
Spill Capacity, gal. | 475 gal |
Description
Rigid-Lock QuickBerm(R), Color Black, Dimensions 8 ft W x 8 ft L, Height 12 in, Length 8 ft, Material PVC, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 475 gal, Width 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- TILLMAN 24X36 Grn Bib Apr (6236)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Single Drum Spill Container, Black (28685)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Clear 36" L x 18" W, 120PK (MAT194-CL)
- Justrite Spill Containment Accessories