Shop All Spill Containment Accessories
Justrite
Rigid-Lock QuickBerm(R), 235 gal., Black
Mfr # 28514
Zoro # G8827996
product price: $754.00
/ea
Free Shipping & Returns
$754.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Spill Capacity 235 gal
- Color Black
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28514
- Zoro # G8827996
- UPC # 697841156425
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 8 ft |
Width | 4 ft |
Height | 12 in |
Length (Straight Wireway) | 8 ft |
Dimensions | 4 ft W x 8 ft L |
Details
Item | Rigid-Lock QuickBerm(R) |
Spill Capacity | 235 gal |
Color | Black |
Material | PVC |
Shape | Rectangle |
Product Type | Containment Berm |
Spill Capacity, gal. | 235 gal |
Description
Rigid-Lock QuickBerm(R), Color Black, Dimensions 4 ft W x 8 ft L, Height 12 in, Length 8 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 235 gal, Width 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (74/40 KAX6 RED)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- PORTWEST FR Antistatic Balaclava (FR09)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Single Drum Spill Container, Black (28685)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- Justrite Spill Containment Accessories