Shop All Secondary Spill Containment
Justrite
Rigid-Lock QuickBerm(R), 2,990 gal Spill Capacity, Modified PVC Coated Fabric
Mfr # 28532
Zoro # G2218767
product price: $3,100.00
/ea
Free Shipping & Returns
$3,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 ft
- Color Black
- Length 20 ft
- Height 12 in
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28532
- Zoro # G2218767
- UPC # 697841156517
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 20 ft |
Length | 20 ft |
Height | 12 in |
Dimensions | 20 ft W x 20 ft L |
Details
Color | Black |
Material | PVC |
Item | Rigid-Lock QuickBerm(R) |
Shape | Square |
Spill Capacity, gal. | 2,990 gal |
"Spill Capacity | 2,990 gal |
Description
Rigid-Lock QuickBerm(R), Color Black, Dimensions 20 ft W x 20 ft L, Height 12 in, Length 20 ft, Material PVC, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 2,990 gal, Width 20 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3508)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29084)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- SCHNEIDER ELECTRIC Mounting Plate, Black, 60mm D (XVUZ01)
- JUSTRITE 2 Drum Plastic Pallet, In-Line, With Drain, Yellow - 28624 (28624)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- JUSTRITE Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28672)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28655)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1140)
- Justrite Spill Control Supplies