Shop All Secondary Spill Containment
Justrite
Rigid-Lock QuickBerm(R), 2,390 gal Spill Capacity, Modified PVC Coated Fabric
Mfr # 28530
Zoro # G2218776
product price: $2,600.00
/ea
Free Shipping & Returns
$2,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 16 ft
- Height 12 in
- Color Black
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28530
- Zoro # G2218776
- UPC # 697841156500
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 20 ft |
Width | 16 ft |
Height | 12 in |
Dimensions | 16 ft W x 20 ft L |
Details
Item | Rigid-Lock QuickBerm(R) |
Color | Black |
Material | PVC |
Shape | Rectangle |
Spill Capacity, gal. | 2,390 gal |
Description
Rigid-Lock QuickBerm(R), Color Black, Dimensions 16 ft W x 20 ft L, Height 12 in, Length 20 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 2,390 gal, Width 16 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, L, PR (3201L)
- CONDOR Leather Gloves, Gaunlet Cuff, L, PR (5JH03)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- IRONLACE Unbrkbl Shoelace Boot Lace, 33", Brn, PR1 (30002)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- JUSTRITE Spill Tray, 23 gal Spill Capacity, Polyethylene (28718)
- JUSTRITE Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28672)
- JUSTRITE Drum Spill Containment Pallet, 79 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28673)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28655)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD)
- Justrite Spill Control Supplies