Shop All Spill Containment Accessories
Justrite
Rigid-Lock QuickBerm(R), 1795 gal., Black
Mfr # 28526
Zoro # G8828057
product price: $2,200.00
/ea
Free Shipping & Returns
$2,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12 in
- Width 12 ft
- Spill Capacity 1,795 gal
- Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28526
- Zoro # G8828057
- UPC # 697841156487
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Width | 12 ft |
Length | 20 ft |
Dimensions | 12 ft W x 20 ft L |
Details
Item | Rigid-Lock QuickBerm(R) |
Color | Black |
Spill Capacity | 1,795 gal |
Material | PVC |
Shape | Rectangle |
Spill Capacity, gal. | 1,795 gal |
Product Type | Containment Berm |
Description
Rigid-Lock QuickBerm(R), Color Black, Dimensions 12 ft W x 20 ft L, Height 12 in, Length 20 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 1,795 gal, Width 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, Men 12 to 13, Yllw/Blk, PR (PAMESD)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ZING Lockout Station, Electrical, 18 In H (6062)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-100)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- PIG Spill Containment Pool Storage Bag (PAK932)
- Justrite Spill Control Supplies