Shop All Spill Containment Accessories
Justrite
Rigid-Lock QuickBerm(R), 175 gal., Black
Mfr # 28512
Zoro # G8827987
product price: $652.00
/ea
Free Shipping & Returns
$652.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 175 gal
- Material PVC
- Length 6 ft
- Width 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28512
- Zoro # G8827987
- UPC # 697841156418
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 6 ft |
Width | 4 ft |
Height | 12 in |
Dimensions | 4 ft W x 6 ft L |
Details
Item | Rigid-Lock QuickBerm(R) |
Color | Black |
Spill Capacity | 175 gal |
Material | PVC |
Product Type | Containment Berm |
Shape | Rectangle |
Spill Capacity, gal. | 175 gal |
Description
Rigid-Lock QuickBerm(R), Color Black, Dimensions 4 ft W x 6 ft L, Height 12 in, Length 6 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 175 gal, Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Flammable Material Keep Fire Away, 7in X 5in, 5" W, 7" L, Landscape, OS-DS-D-57-L-2013 (OS-DS-D-57-L-2013)
- STEINER INDUSTRIES MIG Welding Gloves, Cowhide Palm, XL, PR (0233CR-X)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030L)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Single Drum Spill Container, Black (28685)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- ENPAC Spill Tray, Absorbs 21.5 gal. , Black (5002-BK)
- Justrite Spill Control Supplies