Shop All Spill Containment Accessories
Justrite
Rigid-Lock QuickBerm(R), 1435 gal., Black
Mfr # 28524
Zoro # G8828041
product price: $1,920.00
/ea
Free Shipping & Returns
$1,920.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 1,435 gal
- Material PVC
- Width 12 ft
- Length 16 ft
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28524
- Zoro # G8828041
- UPC # 697841156470
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Length | 16 ft |
Height | 12 in |
Dimensions | 12 ft W x 16 ft L |
Details
Spill Capacity | 1,435 gal |
Material | PVC |
Item | Rigid-Lock QuickBerm(R) |
Color | Black |
Spill Capacity, gal. | 1,435 gal |
Shape | Rectangle |
Product Type | Containment Berm |
Description
Rigid-Lock QuickBerm(R), Color Black, Dimensions 12 ft W x 16 ft L, Height 12 in, Length 16 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 1,435 gal, Width 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Class 2 High Visibility Vest, Orange (1055-XL)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 9.5M)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751 VEND)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- PIG PIG Surgical Absorbent Mat Dispenser, Silver (HC300)
- Justrite Spill Containment Accessories