Shop All Secondary Spill Containment
Justrite
Rigid-Lock QuickBerm(R), 1,910 gal Spill Capacity, Modified PVC Coated Fabric
Mfr # 28528
Zoro # G2218785
product price: $2,400.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Spill Capacity 1,910 gal
- Height 12 in
- Width 16 ft
- Length 16 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28528
- Zoro # G2218785
- UPC # 697841156494
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 12 in |
Width | 16 ft |
Length | 16 ft |
Dimensions | 16 ft W x 16 ft L |
Details
Spill Capacity | 1,910 gal |
Color | Black |
Item | Rigid-Lock QuickBerm(R) |
Material | PVC |
Shape | Square |
Spill Capacity, gal. | 1,910 gal |
Product Type | Containment Berm |
Description
Rigid-Lock QuickBerm(R), Color Black, Dimensions 16 ft W x 16 ft L, Height 12 in, Length 16 ft, Material PVC, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 1,910 gal, Width 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1083-2X)
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- SUPERIOR GLOVE Sleeve 18", L, Yellow, PR (KFGCMT18TH)
- BRADY Precut Label Cartridge, White, Matte (M5-112-492)
- JUSTRITE Justrite® 28715 12 Gallon EcoPolyBlend„¢ Spill Tray 46 x 16 (28715)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28624)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- JUSTRITE Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1250 lb, Recycled Polyethylene (28652)
- EAGLE MFG Drum Spill Containment Pallet, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688)
- Justrite Secondary Spill Containment