Shop All Safety Cabinet Accessories
Justrite
REPLACE PAD LG. 5/BOX
Mfr # T8342RP
Zoro # G009842486
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Depth 54 in
- Material PVC Coated Fabric
- Width 24 in
- Load Capacity 3 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8342RP
- Zoro # G009842486
- UPC # 48441008131
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 in |
Depth | 54 in |
Width | 24 in |
Details
Material | PVC Coated Fabric |
Load Capacity | 3 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Lightweight Lab Coat, L, Wht, PP, PK50 (67315)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, XL, PK12 (00-840-XL)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal (6615)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ2)
- Justrite Safety Cabinet Accessories