Shop All Safety Cans
Justrite
Red Metal Safety Can, Type ll, Two Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline
Mfr # 7220120
Zoro # G902542001
original price:
$143.66
8% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Can Capacity 2 gal
- Standards NFPA Code 30; Approved for FM, TUV, UL, ULC; OSHA
- Outside Dia. 9.5"
- Hose Outside Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7220120
- Zoro # G902542001
- UPC # 697841000000
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 13.25" |
Outside Dia. | 9.5" |
Hose Outside Dia. | 0.625 in |
Hose Length | 9 in |
Details
Material | Steel |
Color | Red |
Can Capacity | 2 gal |
Standards | NFPA Code 30; Approved for FM, TUV, UL, ULC; OSHA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26250)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3634KL)
- OCCUNOMIX OccuNomix Hard Hat Sweatband w/Neck Shade Yellow, 971-HVY (971-HVY)
- BRADY Wall Switch Lockout, Red, 9/32 In. Dia. (65392)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350110)
- JUSTRITE 5 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (TF12755)
- JUSTRITE 1/2 gal Red Polyethylene Type I Safety Can Flammables (14065)
- JUSTRITE Polyethylene Replacement Disconnect (12011)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11406)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- NO-SPILL Gas Can Nozzle Assembly (6132)
- Justrite Safety Cans