Shop All Safety Cans
Justrite
Red Metal Safety Can, Type ll, 2-1/2 Gallon Capacity, 5/8" x 9" Flexible Metal Hose, for Gasoline
Mfr # 7225120
Zoro # G002541843
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Can Capacity 2.5 gal
- Standards NFPA Code 30; Approved for FM, TUV, UL, ULC; OSHA
- Outside Dia. 11.75"
- Hose Outside Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 7225120
- Zoro # G002541843
- UPC # 697841000000
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 12" |
Outside Dia. | 11.75" |
Hose Outside Dia. | 0.625 in |
Hose Length | 9 in |
Details
Material | Steel |
Color | Red |
Can Capacity | 2.5 gal |
Standards | NFPA Code 30; Approved for FM, TUV, UL, ULC; OSHA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Anti-Fog Safety Glasses Clear Lens Black/Green Frame 1 pc (47100H1-DC)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series (GG2891S-SGAF)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- PATLITE USA CORPORATION Patlite RT-120E-R+FC015 Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Red Light, AC120V (RT-120E-R+FC015)
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- JUSTRITE 1/4 gal Red Steel Type I Safety Can Flammables (10101)
- JUSTRITE 2 gal Yellow Steel Type I Safety Can Diesel (7120200)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225120)
- JUSTRITE 2 gal Blue Steel Type II Safety Can Kerosene (7220320)
- JUSTRITE White Foam Cover Gasket (11408)
- FLAME SHIELD 5 gal Blue HDPE Kerosene Can Kerosene (7610)
- Justrite Safety Storage