Shop All Lab Funnels
Justrite
Red Metal Safety Can, Type 1, Two Gallon, with Yellow Plastic Funnel, for Gasoline
Mfr # 7120110
Zoro # G303080300
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Steel
- Funnel Material Polypropylene
- Color Red
- Overall Height 13.75"
- Capacity 2 gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 7120110
- Zoro # G303080300
- UPC # 697841000000
- Country of Origin United States
- Category Lab Funnels
Dimensions
Overall Height | 13.75" |
Details
Labware Basic Material | Steel |
Funnel Material | Polypropylene |
Color | Red |
Capacity | 2 gallon |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219819)
- FABRICATION ENTERPRISES Mettler Cavitator Ultrasonic Cleaner, 10 Liter 2.6 Gallon (13-3286)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- JUSTRITE Red Metal Safety Can, Type 1, Five Gallon, With Yellow Plastic Funnel, for Gasoline (7150110)
- GLOBE SCIENTIFIC Funnel, Powder, 150mm, Pp, PK10 (600170)
- ADVANTEC MFS Silicone Rubber Stoppers, #8 (311404)
- UNITED SCIENTIFIC United Scientific 125mL Polypropy, PK 12 (57105)
- GLOBE SCIENTIFIC Funnel, Analytical, 180mm, PP (600156-1)
- HOME PLUS FUNNEL SET 4PK (H110601)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- Justrite Labware