Shop All Safety Cabinet Accessories
Justrite
QUIKDEPLO Y NEST 3X3X4in
Mfr # T8004
Zoro # G009842394
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Depth 36 in
- Load Capacity 22.5 gal
- Color Yellow
- Standards EPA Compliance; NPDES; SPCC Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8004
- Zoro # G009842394
- UPC # 48441006182
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 4 in |
Depth | 36 in |
Details
Load Capacity | 22.5 gal |
Color | Yellow |
Standards | EPA Compliance; NPDES; SPCC Compliance |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3755)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1077-RD_10X7)
- GVS-RPB RPB Safety Leather Blasting Gloves (07-701)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- Justrite Safety Cabinet Accessories