Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 745 gal., Black
Mfr # 28542
Zoro # G8828102
product price: $1,530.00
/ea
Free Shipping & Returns
$1,530.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Spill Capacity 745 gal
- Length 10 ft
- Height 12 in
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28542
- Zoro # G8828102
- UPC # 697841156562
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 10 ft |
Height | 12 in |
Width | 10 ft |
Length (Straight Wireway) | 10 ft |
Dimensions | 10 ft W x 10 ft L |
Details
Item | QuickBerm(R) |
Material | PVC |
Spill Capacity | 745 gal |
Color | Black |
Product Type | Containment Berm |
Spill Capacity, gal. | 745 gal |
Shape | Square |
Description
QuickBerm(R), Color Black, Dimensions 10 ft W x 10 ft L, Height 12 in, Length 10 ft, Material PVC, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 745 gal, Width 10 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- SIGNMISSION OSHA Emergency Sign, 7" H, Rigid Plastic, Personal Eyewash Station Inside With Symbol, Landscape (OS-EM-P-710-L-10405)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (ZRV21993)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- Justrite Spill Control Supplies