Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 475 gal., Black
Mfr # 28539
Zoro # G8828093
product price: $1,280.00
/ea
Free Shipping & Returns
$1,280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 ft
- Spill Capacity 475 gal
- Length 8 ft
- Material PVC
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28539
- Zoro # G8828093
- UPC # 697841156555
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 8 ft |
Length | 8 ft |
Height | 12 in |
Length (Straight Wireway) | 8 ft |
Dimensions | 8 ft W x 8 ft L |
Details
Spill Capacity | 475 gal |
Material | PVC |
Item | QuickBerm(R) |
Color | Black |
Spill Capacity, gal. | 475 gal |
Shape | Square |
Product Type | Containment Berm |
Description
QuickBerm(R), Color Black, Dimensions 8 ft W x 8 ft L, Height 12 in, Length 8 ft, Material PVC, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 475 gal, Width 8 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRID WALLET Carbon Fiber Wallet with Money Clip (CARBON-CLIP)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- SCOTCH 3M Over-the-Glass Safety Glasses Clear Lens Clear Frame 1 pc (47110H1-C)
- SHOWA Cut Resistant Glove, 18 ga Thick, S, PR (XC810S-06)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- TOOL CV1BRB 1 in. Brown Circle Vent; 6 Pack (TO599833)
- Justrite Spill Control Supplies