Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 355 gal., Black
Mfr # 28538
Zoro # G8828084
product price: $873.00
/ea
Free Shipping & Returns
$873.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spill Capacity 355 gal
- Color Black
- Height 12 in
- Material PVC
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28538
- Zoro # G8828084
- UPC # 697841156548
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Width | 6 ft |
Length | 8 ft |
Length (Straight Wireway) | 8 ft |
Dimensions | 6 ft W x 8 ft L |
Details
Spill Capacity | 355 gal |
Color | Black |
Material | PVC |
Item | QuickBerm(R) |
Product Type | Containment Berm |
Spill Capacity, gal. | 355 gal |
Shape | Rectangle |
Description
QuickBerm(R), Color Black, Dimensions 6 ft W x 8 ft L, Height 12 in, Length 8 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 355 gal, Width 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- PIP Reversible Inspection Glove, PK12 (97-521H)
- BRADY Pipe Marker, Steam, Yellow, 3/4 to 2-3/8 In (7270-4)
- FALLTECH FallTech® 8209 4' to 6' Restraint Lanyard, Adjustable Single Leg, with 2 Snap Hooks (8209)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- CONDOR Containment Berm, 595 gal. Spill Cap. (BD-810-AL-L-C)
- Justrite Spill Containment Accessories