Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 2390 gal., Black
Mfr # 28552
Zoro # G8828154
product price: $2,700.00
/ea
Free Shipping & Returns
$2,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 ft
- Spill Capacity 2,390 gal
- Height 12 in
- Color Black
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28552
- Zoro # G8828154
- UPC # 697841156616
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 16 ft |
Height | 12 in |
Length | 20 ft |
Length (Straight Wireway) | 20 ft |
Dimensions | 16 ft W x 20 ft L |
Details
Spill Capacity | 2,390 gal |
Item | QuickBerm(R) |
Color | Black |
Material | PVC |
Spill Capacity, gal. | 2,390 gal |
Shape | Rectangle |
Product Type | Containment Berm |
Description
QuickBerm(R), Color Black, Dimensions 16 ft W x 20 ft L, Height 12 in, Length 20 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 2,390 gal, Width 16 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Operating Permit On File In Maintenance Office Sign, Landscape (OS-NS-A-710-L-17026)
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- CORTECH Evidence Bag, Dual Sided, 12 x 9 In, PK100 (C-3-2051)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTIBLK-05-XL)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Single Drum Spill Container, Black (28685)
- PIG Draining Drum Screen, 1-1/2" H, 22" W (DRM135)
- Justrite Spill Containment Accessories