Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 235 gal., Black
Mfr # 28536
Zoro # G8828075
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Spill Capacity 235 gal
- Height 12 in
- Length 8 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28536
- Zoro # G8828075
- UPC # 697841156531
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Height | 12 in |
Length | 8 ft |
Dimensions | 4 ft W x 8 ft L |
Details
Item | QuickBerm(R) |
Spill Capacity | 235 gal |
Color | Black |
Material | PVC |
Spill Capacity, gal. | 235 gal |
Shape | Rectangle |
Product Type | Containment Berm |
Description
QuickBerm(R), Color Black, Dimensions 4 ft W x 8 ft L, Height 12 in, Length 8 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 235 gal, Width 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +1.5 Diopters, Tortoise Frame, Unisex, 1 Pair (19872)
- 3M Ear Plugs, 1 PR (93045-98015)
- ACCUFORM SAFETY SIGN MOBILE CRANE HAND MEQM546VS (MEQM546VS)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, (RWG15L)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- PIG Latching Drum Lid with Fast-Latch, Red (DRM1072-RD)
- Justrite Spill Containment Accessories