Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 1910 gal., Black
Mfr # 28550
Zoro # G8828145
product price: $3,000.00
/ea
Free Shipping & Returns
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 ft
- Material PVC
- Color Black
- Height 12 in
- Spill Capacity 1,910 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28550
- Zoro # G8828145
- UPC # 697841156609
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 16 ft |
Height | 12 in |
Length | 16 ft |
Length (Straight Wireway) | 16 ft |
Dimensions | 16 ft W x 16 ft L |
Details
Material | PVC |
Color | Black |
Item | QuickBerm(R) |
Spill Capacity | 1,910 gal |
Shape | Square |
Product Type | Containment Berm |
Spill Capacity, gal. | 1,910 gal |
Description
QuickBerm(R), Color Black, Dimensions 16 ft W x 16 ft L, Height 12 in, Length 16 ft, Material PVC, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 1,910 gal, Width 16 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, 21in dia, Polypro, Whte, PK100 (BI4BM)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-9)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, XL (N9674XL)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- QUICK DAM Flood Barrier, Polyurethane (QDWC1020)
- Justrite Spill Containment Accessories