Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 1795 gal., Black
Mfr # 28548
Zoro # G8828136
product price: $2,300.00
/ea
Free Shipping & Returns
$2,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 20 ft
- Material PVC
- Height 12 in
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28548
- Zoro # G8828136
- UPC # 697841156593
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 20 ft |
Height | 12 in |
Width | 12 ft |
Length (Straight Wireway) | 20 ft |
Dimensions | 12 ft W x 20 ft L |
Details
Item | QuickBerm(R) |
Color | Black |
Material | PVC |
Spill Capacity | 1,795 gal |
Spill Capacity, gal. | 1,795 gal |
Shape | Rectangle |
Product Type | Containment Berm |
Description
QuickBerm(R), Color Black, Dimensions 12 ft W x 20 ft L, Height 12 in, Length 20 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 1,795 gal, Width 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Jacket, Charcoal/Light Gray, L (910CG-L)
- GLOWEAR BY ERGODYNE 2XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (19768)
- JUSTRITE Spill Containment Boom, 5 ft., PVC, Blue (28450)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- PIG Water-Activated Flood Barrier, 1 per bag (WTR050)
- Justrite Spill Containment Accessories