Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 175 gal., Black
Mfr # 28534
Zoro # G8828066
product price: $654.00
/ea
Free Shipping & Returns
$654.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Material PVC
- Spill Capacity 175 gal
- Height 12 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28534
- Zoro # G8828066
- UPC # 697841156524
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 ft |
Height | 12 in |
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Dimensions | 4 ft W x 6 ft L |
Details
Material | PVC |
Item | QuickBerm(R) |
Spill Capacity | 175 gal |
Color | Black |
Shape | Rectangle |
Product Type | Containment Berm |
Spill Capacity, gal. | 175 gal |
Description
QuickBerm(R), Color Black, Dimensions 4 ft W x 6 ft L, Height 12 in, Length 6 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 175 gal, Width 4 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.02" x 1476', 1" Core (06000BK10245)
- HOSS BOOT CO Hoss Unisex Memory Foam Polyurethane Ins (49946)
- BRADY Traffic Sign, 18"H, 12"W, Polyester, 124337 (124337)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1102955)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE Single Drum Spill Container, Black (28685)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- QUICK DAM Water Barrier (WUB58-10G)
- Justrite Spill Control Supplies