Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 1435 gal., Black
Mfr # 28546
Zoro # G8828127
product price: $2,300.00
/ea
Free Shipping & Returns
$2,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 12 ft
- Color Black
- Length 16 ft
- Spill Capacity 1,435 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28546
- Zoro # G8828127
- UPC # 697841156586
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 12 in |
Width | 12 ft |
Length | 16 ft |
Length (Straight Wireway) | 16 ft |
Dimensions | 12 ft W x 16 ft L |
Details
Color | Black |
Spill Capacity | 1,435 gal |
Item | QuickBerm(R) |
Material | PVC |
Shape | Rectangle |
Product Type | Containment Berm |
Spill Capacity, gal. | 1,435 gal |
Description
QuickBerm(R), Color Black, Dimensions 12 ft W x 16 ft L, Height 12 in, Length 16 ft, Material PVC, Shape Rectangle, Product Type Containment Berm, Spill Capacity, gal. 1,435 gal, Width 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- NMC Fire Extinguisher Label, Pk25 (M715AP)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-21016 (TCSL2-21016)
- HONEYWELL MILLER Portable Fall Arrest Post (DH-AP-1/)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- Justrite Spill Control Supplies