Shop All Spill Containment Accessories
Justrite
QuickBerm(R), 1075 gal., Black
Mfr # 28544
Zoro # G8828111
product price: $1,790.00
/ea
Free Shipping & Returns
$1,790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 1,075 gal
- Material PVC
- Width 12 ft
- Color Black
- Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28544
- Zoro # G8828111
- UPC # 697841156579
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 12 ft |
Length | 12 ft |
Height | 12 in |
Length (Straight Wireway) | 12 ft |
Dimensions | 12 ft W x 12 ft L |
Details
Item | QuickBerm(R) |
Spill Capacity | 1,075 gal |
Material | PVC |
Color | Black |
Product Type | Containment Berm |
Spill Capacity, gal. | 1,075 gal |
Shape | Square |
Description
QuickBerm(R), Color Black, Dimensions 12 ft W x 12 ft L, Height 12 in, Length 12 ft, Material PVC, Shape Square, Product Type Containment Berm, Spill Capacity, gal. 1,075 gal, Width 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- ZORO SELECT Back Support, 2XL, 42 to 48In (1909-2X)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 2500 (BM71-19-427)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (74-045)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- Justrite Spill Control Supplies