Shop All Gas Cylinder Storage
Justrite
Process Station Rack, 40"W x 10-1/2"D x 72"H, 3 Cylinder Capacity
Mfr # 35308
Zoro # G205830386
original price:
$877.69
6% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$821.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 3
- Height 72 in
- Width 40 in
- Depth 10.5 in
- Standards Compliant with NFPA 1, NFPA 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 35308
- Zoro # G205830386
- UPC # 697841211094
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 72 in |
Width | 40 in |
Depth | 10.5 in |
Details
Cylinder Capacity | 3 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- SHOWA Cut A5, 1 PR (XC800XL-09)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMP-C91-008)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- SAFTCART Propane Cage, 33" W x 36" Dx39" H, 135 lb. (SPC-4)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- Justrite Safety Storage