Shop All Gas Cylinder Storage
Justrite
Process Station Rack, 27-3/4"W x 10-1/2"D x 72"H, 2 Cylinder Capacity
Mfr # 35306
Zoro # G305830538
original price:
$753.58
9% off
new price: $682.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Height 72 in
- Width 27.75 in
- Depth 10.5 in
- Standards Compliant with NFPA 1, NFPA 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35306
- Zoro # G305830538
- UPC # 697841211087
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 72 in |
Width | 27.75 in |
Depth | 10.5 in |
Details
Cylinder Capacity | 2 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady 104318 ToughStripe Floor Marking Tape, 2 W X 100'L, RedWhite (104318)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0125)
- SUPERIOR GLOVE Leather Gloves, M, Goatskin, PR (378GKVSBM)
- SKECHERS Athletic Shoe, M, 9 1/2, Black, PR (200206 BKRD Size 9.5)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity (270255)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- WORTHINGTON INDUSTRIES Propane Gas Cylinder, 100 lb Tank, Steel (282154/304623)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- Justrite Gas Cylinder Storage