Shop All Gas Cylinder Storage
Justrite
Process Station, 48"W x 23"D x 72"H, 6 Cylinder Capacity
Mfr # 35314
Zoro # G605724247
original price:
$1,640.39
5% off
new price: $1,556.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,556.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 6
- Height 72 in
- Width 48 in
- Depth 23 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35314
- Zoro # G605724247
- UPC # 697841211124
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 72 in |
Width | 48 in |
Depth | 23 in |
Details
Cylinder Capacity | 6 |
Material | Steel |
Standards | Compliant with NFPA 1, NFPA 55 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1322PF)
- TARTAN TrtnLbelProtectonTpe3765,120m, PK8 (3765)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-L)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (EGCVC4-SC-50-CONDOR)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity (270255)
- Justrite Safety Storage