Shop All Gas Cylinder Storage
Justrite
Process Station, 32"W x 23"D x 72"H, 4 Cylinder Capacity
Mfr # 35312
Zoro # G505724255
original price:
$1,233.89
10% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,107.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 4
- Standards Compliant with NFPA 1, NFPA 55
- Overall Height 72 in
- Overall Width 32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 35312
- Zoro # G505724255
- UPC # 697841211117
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Height | 72 in |
Overall Width | 32 in |
Overall Depth | 23 in |
Details
Cylinder Capacity | 4 |
Standards | Compliant with NFPA 1, NFPA 55 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Calibration Gas, CO, CH4 LEL, 103L (315-140001)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK12 (72/30 KA X 12)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Blue (6602)
- HILLMAN 2 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 205 pc, 6PK (847008)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 4 (23001)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity (270252)
- Justrite Safety Storage