Shop All Cable Protectors
Justrite
Powerback® Rubber Duct - 5 FT. Heavy Duty Single 1-1/4" CH
Mfr # RFD8-5
Zoro # G105656888
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1.25 in
- Length 60 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # RFD8-5
- Zoro # G105656888
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.25 in |
Length | 60 in |
Width | 6 in |
Height | 1.5 in |
Details
Number of Channels | 1 |
Color | Black |
Description
Powerback rfd8 rubber duct protectors protect and hide valuable cords and cables located in walkways or work areas. These non-metallic, flexible rubber protectors are extremely durable, easy to install, and organize portable cords and cables while reducing trip hazards. This large, heavy duty, single channel protector is perfect for cable and hose lines up to 1.25" in diameter. Available in 5' length and comes slit on the bottom for easy cable/hose insertion. Features grooved underside for better traction and has optional connector kit available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- MERSEN CC Class, ATQR Series, Time-Delay, 15A, 600V AC, Non-Indicating (ATQR15)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 3R (HU366R)
- HOME-FLEX Underground Elbow 1 (18-406-010)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- VESTIL Extruded Alum. Hose/Cable Crossover, 36 (WR-36)
- Justrite Cable Protectors