Shop All Cable Protectors
Justrite
Powerback® Rubber Duct - 10 FT. Single CH
Mfr # RFD1-10
Zoro # G405656892
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1
- Color Black
- Max. Cable Dia. 0.25 in
- Length 18 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # RFD1-10
- Zoro # G405656892
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 0.25 in |
Length | 18 in |
Width | 18 in |
Height | 3 in |
Details
Number of Channels | 1 |
Color | Black |
Description
Powerback rfd1 rubber duct protectors protect and hide valuable cords and cables located in walkways or work areas. These non-metallic, flexible rubber protectors are extremely durable, easy to install, and organize portable cords and cables while reducing trip hazards. This single channel protector is ideal for phone lines or small 14 through 22 gauge wires. Available in 10' length and can be slit on the bottom for easy cord insertion. Features grooved underside for better traction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- AAON SENSOR TEMP 200 (R32960)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 5.25"W - Orange (FL1X1.5-O)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- Justrite Cable Protectors