Shop All Cable Protectors
Justrite
Powerback® Rubber Duct - 10 FT. 3 CH
Mfr # RFD3-10
Zoro # G102702663
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Channels 3
- Color Black
- Max. Cable Dia. 0.5 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # RFD3-10
- Zoro # G102702663
- UPC # 812958005071
- Country of Origin Unknown
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 0.5 in |
Length | 18 in |
Width | 18 in |
Height | 3.5 in |
Details
Material | Rubber |
Number of Channels | 3 |
Color | Black |
Capacity | Lightweight |
Description | 3 channel protector |
Description
POWERBACK® RFD3 RUBBER DUCT PROTECTORS PROTECT AND HIDE VALUABLE CORDS AND CABLES LOCATED IN WALKWAYS OR WORK AREAS. THESE NON-METALLIC, FLEXIBLE RUBBER PROTECTORS ARE EXTREMELY DURABLE, EASY TO INSTALL, AND ORGANIZE PORTABLE CORDS AND CABLES WHILE REDUCING TRIP HAZARDS. THIS THREE CHANNEL PROTECTOR HAS A CENTER CHANNEL THAT IS SIZED TO FIT STANDARD POWER CORDS AND CAT5 CABLE (PROTECTOR MUST BE SLIT FOR STANDARD POWER CORDS DUE TO SIZE OF PLUG CONNECTORS). AVAILABLE IN 10' LENGTH AND CAN BE SLIT ON THE BOTTOM FOR EASY CORD INSERTION. FEATURES GROOVED UNDERSIDE FOR BETTER TRACTION.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, Stainless Steel, 2.2 In. L (S60500SP00)
- SCHNEIDER ELECTRIC Legend Plate, Off-On, White/Black and Red (ZBY2367)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- ELECTRIDUCT Small Plastic Cord Cover- 25FT- Black (CC-PL-SM-25-BK)
- Justrite Cable Protectors