Shop All Cable Protectors
Justrite
Powerback® Rubber Duct - 10 FT. 2 Large CH
Mfr # RFD6-10
Zoro # G605656845
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 2
- Color Black
- Max. Cable Dia. 0.75 in
- Length 18 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # RFD6-10
- Zoro # G605656845
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 0.75 in |
Length | 18 in |
Width | 18 in |
Height | 5.63 in |
Details
Number of Channels | 2 |
Color | Black |
Description
Powerback rfd6 rubber duct protectors protect and hide valuable cords and cables located in walkways or work areas. These non-metallic, flexible rubber protectors are extremely durable, easy to install, and organize portable cords and cables while reducing trip hazards. This large two channel protector is ideal for most multiple cable applications. Available in 10' and 5' lengths and can be slit on the bottom for easy cord insertion. Features grooved underside for better traction and has optional connector kit available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E045)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122420083PTC)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRLB150-A)
- SQUARE D Manual Motor Starter, Knob, 0.25to0.4A, 3P (GV2P03)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- GB STAPLE INSUL CABLE 175 (PS-175J)
- Justrite Cable Protectors