Shop All Cable Protectors
Justrite
Powerback® Rubber Duct - 10 FT. 2 CH
Mfr # RFD2-10
Zoro # G505656884
original price:
$65.21
6% off
new price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 2
- Color Black
- Max. Cable Dia. 0.25 in
- Length 18 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # RFD2-10
- Zoro # G505656884
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 0.25 in |
Length | 18 in |
Width | 18 in |
Height | 3 in |
Details
Number of Channels | 2 |
Color | Black |
Description
Powerback rfd2 rubber duct protectors protect and hide valuable cords and cables located in walkways or work areas. These non-metallic, flexible rubber protectors are extremely durable, easy to install, and organize portable cords and cables while reducing trip hazards. This two channel protector is ideal for multiple communication lines or 14 through 22 gauge wires. Available in 10' length and can be slit on the bottom for easy cord insertion. Features grooved underside for better traction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-004)
- SQUARE D Miniature Distribution Block, Surface Mount, 3 Poles, 14 AWG to 2 AWG, 115 A, 600 V AC/DC, Black (9080LBA361101)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 100' Length (BSLNY075-100)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- SAFCORD Safcord® Carpet Cord Cover - Taupe - 4" Wide - 6' Long (SF4-6-TAUPE)
- Justrite Cable Protectors