Shop All Spill Containment Accessories
Justrite
Pop-Up Pool, 66 gal., Yellow
Mfr # 28321
Zoro # G8828477
product price: $230.60
/ea
Free Shipping & Returns
$230.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spill Capacity 66 gal
- Material Vinyl
- Color Yellow
- Height 11 in
- Inside Dia. 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28321
- Zoro # G8828477
- UPC # 697841157019
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 11 in |
Inside Dia. | 36 in |
Bottom Diameter | 46 in |
Details
Spill Capacity | 66 gal |
Material | Vinyl |
Color | Yellow |
Item | Pop-Up Pool |
Shape | Circle |
Spill Capacity, gal. | 66 gal |
Product Type | Pop-Up Pool |
Description
Pop-Up Pool, Bottom Diameter 46 in, Color Yellow, Height 11 in, Material Vinyl, Shape Circle, Product Type Pop-Up Pool, Spill Capacity, gal. 66 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Insole, M 8to9/W 10to11, Yllw/Gr/Blk, PR (MT)
- AIGNER INDEX Label Holder, Self-Adhesive, 1-1/8 inH, PK9 (EZ-3269)
- NMC Emergency Eye Wash Plant Marking Stencil (PMS227)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, Medium (35141.MD)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- ELKAY PLASTICS 2-5/16 x 4-3/4 Clean Equipment Tag, Green, 500PK (TCEG)
- Justrite Spill Control Supplies