Shop All Spill Containment Accessories
Justrite
Pop-Up Pool, 20 gal., Yellow
Mfr # 28319
Zoro # G8828461
product price: $210.53
/ea
Free Shipping & Returns
$210.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 28 in
- Color Yellow
- Spill Capacity 20 gal
- Material Vinyl
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28319
- Zoro # G8828461
- UPC # 697841157002
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Inside Dia. | 28 in |
Height | 11 in |
Bottom Diameter | 31 in |
Details
Color | Yellow |
Spill Capacity | 20 gal |
Material | Vinyl |
Item | Pop-Up Pool |
Shape | Circle |
Spill Capacity, gal. | 20 gal |
Product Type | Pop-Up Pool |
Description
Pop-Up Pool, Bottom Diameter 31 in, Color Yellow, Height 11 in, Material Vinyl, Shape Circle, Product Type Pop-Up Pool, Spill Capacity, gal. 20 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Men's Merino Base Layer Mid-Weight Bottoms, Black, Large (81-8002-204-07)
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- PIONEER Surveyor Mesh Back Vest, Green, Small (V1010260U-S)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- Justrite Spill Containment Accessories