Shop All Spill Containment Accessories
Justrite
Pop-Up Pool, 150 gal., Yellow
Mfr # 28325
Zoro # G8828495
product price: $509.00
/ea
Free Shipping & Returns
$509.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Inside Dia. 65 in
- Color Yellow
- Spill Capacity 150 gal
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28325
- Zoro # G8828495
- UPC # 697841157033
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 11 in |
Inside Dia. | 65 in |
Bottom Diameter | 62 in |
Details
Color | Yellow |
Item | Pop-Up Pool |
Spill Capacity | 150 gal |
Material | Vinyl |
Spill Capacity, gal. | 150 gal |
Shape | Circle |
Product Type | Pop-Up Pool |
Description
Pop-Up Pool, Bottom Diameter 62 in, Color Yellow, Height 11 in, Material Vinyl, Shape Circle, Product Type Pop-Up Pool, Spill Capacity, gal. 150 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 24VAC/DC (DL1BDB6)
- HONEYWELL NORTH 7700 Series Half Mask Respirators, Large (770030L)
- BRONER Broner Solarweave Breezer Hat (48-79-07-g)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, L, PP, 22g, PK30 (3511/L)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- ULTRATECH Replacement Bladder, Flexible (1359)
- Justrite Spill Containment Accessories