Shop All Spill Containment Accessories
Justrite
Pop-Up Pool, 100 gal., Yellow
Mfr # 28323
Zoro # G8828486
product price: $241.98
/ea
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 100 gal
- Color Yellow
- Material Vinyl
- Inside Dia. 54 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28323
- Zoro # G8828486
- UPC # 697841157026
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Inside Dia. | 54 in |
Height | 11 in |
Bottom Diameter | 50 in |
Details
Spill Capacity | 100 gal |
Color | Yellow |
Item | Pop-Up Pool |
Material | Vinyl |
Shape | Circle |
Spill Capacity, gal. | 100 gal |
Product Type | Pop-Up Pool |
Description
Pop-Up Pool, Bottom Diameter 50 in, Color Yellow, Height 11 in, Material Vinyl, Shape Circle, Product Type Pop-Up Pool, Spill Capacity, gal. 100 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Alarm Sprinkler Room, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12546)
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- BRADY Number Label, 5, 3/4in.Hx21/32in.W, Vinyl (9712-5)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (167S0046CH)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- QUICK DAM Water, 10 ft L (WUB210-12G)
- Justrite Spill Containment Accessories