Shop All Cabinet Shelves
Justrite
Polyethylene Shelf, Includes Shelf Pegs
Mfr # 24115
Zoro # G1909741
Free Shipping & Returns
$707.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 125 lb
- Color White
- Includes Shelf Pegs
- Material Polyethylene
- Fits Brand Justrite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 24115
- Zoro # G1909741
- UPC # 697841145788
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Depth | 20 1/2 in |
Width | 34 3/4 in |
Height | 2 in |
Dimensions (WxD) - Shelves | 34 3/4 in x 20 1/2 in |
Dimensions (WxDxH) - Shelves | 34 3/4 in x 20 1/2 in x 2 in |
Details
Item | Safety Cabinet Shelf |
Load Capacity | 125 lb |
Color | White |
Includes | Shelf Pegs |
Material | Polyethylene |
Fits Brand | Justrite |
For Use With Mfr. Model Number | 24010, 24105 |
Compatible Mfr. Model Number | 24010, 24105 |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Type | Corrosive Cabinets |
Accessory Type | Shelf |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 23 gal |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color White, Compatible Mfr. Model Number 24010, 24105, Depth 20 1/2 in, For Use With Cabinet/Locker Capacity 23 gal, For Use With Cabinet/Locker Type Corrosive Cabinets, For Use With Product Type Cabinet, Height 2 in, Includes Shelf Pegs, Load Capacity 125 lb, Material Polyethylene, Spill Capacity 0 gal, Width 34 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 6"D x 6"H White (9182-W)
- DURHAM MFG Drawer Bin Cabinet with 24 Drawers, Steel, 33 3/4 in W x 14 1/2 in H x 11 3/4 in D (007-17-S1157)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- JUSTRITE Spill Slope Steel Shelf (29974)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- CONDOR Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb (786EZ0)
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- DURHAM MFG Additional Door Shelf, For 1UBK1-1UBK6 (DSH-124-95)
- ZORO SELECT Cabinet Shelf (6-24D)
- Justrite Cabinet Shelves