Shop All Safety Cabinet Accessories
Justrite
Poly Shelf Tray, 14
Mfr # 29062
Zoro # G304258906
product price: $278.60
/ea
Free Shipping & Returns
$278.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Shelf, Tray
- For Use With 17, 30 and 45 gal Cabinets
- Standards None
- For Use With Cabinet/Locker Capacity 17 gal, 30 gal, 45 gal
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29062
- Zoro # G304258906
- UPC # 697841270978
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 14 in |
Width | 39 3/8 in |
Dimensions (WxDxH) - Shelves | 39 3/8 in x 14 in |
Dimensions (WxD) - Shelves | 39 3/8 in x 14 in |
Details
Includes | Shelf, Tray |
For Use With | 17, 30 and 45 gal Cabinets |
Standards | None |
For Use With Cabinet/Locker Capacity | 17 gal, 30 gal, 45 gal |
For Use With Product Type | Cabinet |
Item | Poly Shelf Tray and Shelf |
For Use With Cabinet/Locker Type | Stackable Safety Cabinets, Standard Safety Cabinets |
Material | Polyethylene (Tray), Steel (Shelf) |
Load Capacity | 350 lb |
Color | Yellow |
Accessory Type | Shelf with Tray |
Description
Poly Shelf Tray and Shelf, Accessory Type Shelf with Tray, Color Yellow, Depth 14 in, For Use With 17, 30 and 45 gal Cabinets, For Use With Cabinet/Locker Capacity 17 gal, 30 gal, 45 gal, For Use With Cabinet/Locker Type Stackable Safety Cabinets, Standard Safety Cabinets, For Use With Product Type Cabinet, Height Not Applicable, Includes Shelf, Tray, Load Capacity 350 lb, Material Polyethylene (Tray), Steel (Shelf), Standards None, Width 39 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM FRENCH BILINGUAL OSHA DANGER FBLELC055XVE (FBLELC055XVE)
- HONEYWELL NORTH North(TM) 5400 Full Face Respirator, S (54001S)
- ABUS Abus Lock® Keyed Different Non-Conductive Padlock, (74/40HB75 KD YLW)
- HY-KO 3In Reflective Numbers, 10PK (A02114)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- Justrite Safety Cabinet Accessories