Shop All Safety Cabinet Accessories
Justrite
Poly Shelf Tray, 14
Mfr # 29053
Zoro # G604258903
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 17 gal Piggyback, 30, 40, 45 gal Cabinets
- Accessory Type Shelf Tray
- For Use With Cabinet/Locker Type Stackable Safety Cabinets, Standard Safety Cabinets, Wall-Mount Safety Cabinets
- For Use With Cabinet/Locker Capacity 17 gal, 30 gal, 40 gal, 45 gal
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29053
- Zoro # G604258903
- UPC # 697841269996
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 39 3/8 in |
Depth | 14 in |
Dimensions (WxD) - Shelves | 39 3/8 in x 14 in |
Dimensions (WxDxH) - Shelves | 39 3/8 in x 14 in |
Details
For Use With | 17 gal Piggyback, 30, 40, 45 gal Cabinets |
Accessory Type | Shelf Tray |
For Use With Cabinet/Locker Type | Stackable Safety Cabinets, Standard Safety Cabinets, Wall-Mount Safety Cabinets |
For Use With Cabinet/Locker Capacity | 17 gal, 30 gal, 40 gal, 45 gal |
Standards | None |
Material | Polyethylene |
Includes | Tray |
Color | Yellow |
Item | Poly Shelf Tray |
For Use With Product Type | Cabinet |
Description
Poly Shelf Tray, Accessory Type Shelf Tray, Color Yellow, Depth 14 in, For Use With 17 gal Piggyback, 30, 40, 45 gal Cabinets, For Use With Cabinet/Locker Capacity 17 gal, 30 gal, 40 gal, 45 gal, For Use With Cabinet/Locker Type Stackable Safety Cabinets, Standard Safety Cabinets, Wall-Mount Safety Cabinets, For Use With Product Type Cabinet, Height Not Applicable, Includes Tray, Material Polyethylene, Standards None, Width 39 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pre-Numbered Tags Round, 76to100, 1 In BR (20Y530)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog (NESSPSI)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- Justrite Safety Storage