Shop All Safety Cabinet Accessories
Justrite
POLY IBC WITH DRAIN PLU
Mfr # 1683D
Zoro # G309842094
product price: $2,223.99
/ea
Free Shipping & Returns
$2,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA 40; SPCC Compliance
- Load Capacity 10000 lb
- Depth 67 in
- Material High-Density-Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1683D
- Zoro # G309842094
- UPC # 48441003778
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 67 in |
Height | 26 in |
Details
Standards | EPA 40; SPCC Compliance |
Load Capacity | 10000 lb |
Material | High-Density-Polyethylene |
Color | Yellow |
Includes | Drain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75101/10)
- CARHARTT FR Duck Bib Overall (101627-001)
- MIDWEST FASTENER 2-1/2" Perf Base Hanger (100 Pack) Pk (IHSP-250-12KP)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Black, PR (TB126064001)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE VaporTrap Cabinet Filter, PK2 (29916)
- JUSTRITE Fuse Link Assembly (29988)
- Justrite Safety Storage