Shop All Bench Cans
Justrite
PLUNGER CAN STEEL 2 QT RED
Mfr # JT10208
Zoro # G202066320
original price:
$98.06
22% off
new price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approval; TUV Approval
- Dasher Plate Dia. 5 in
- Can Material Steel
- Height 7.875"
- Outside Dia. 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT10208
- Zoro # G202066320
- UPC # 697841002869
- Country of Origin United States
- Category Bench Cans
Dimensions
Dasher Plate Dia. | 5 in |
Height | 7.875" |
Outside Dia. | 7.25" |
Details
Standards | FM Approval; TUV Approval |
Can Capacity | 2 quarts |
Can Material | Steel |
Can Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Cartridge, OV, AG, Magenta, Yellow, 6 PK, ANSI Z87.1-2010 (15-0499-99X06)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- JUSTRITE Justrite Safety Plunger Can - 4 Quart Steel, (10308)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- JUSTRITE Dispensing Bottle, 8 oz Capacity, Polyethylene, Red, 3 1/8 in Outside Diameter, FM Approved (14004)
- Justrite Bench Cans