Shop All Bench Cans
Justrite
PLUNGER CAN STEEL 1 GAL. RED
Mfr # JT10308
Zoro # G202121821
original price:
$91.55
6% off
new price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FM Approval; TUV Approval
- Dasher Plate Dia. 5 in
- Can Capacity 1 gallon
- Can Material Steel
- Height 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT10308
- Zoro # G202121821
- UPC # 697841002951
- Country of Origin United States
- Category Bench Cans
Dimensions
Dasher Plate Dia. | 5 in |
Height | 10.5" |
Outside Dia. | 7.25" |
Details
Standards | FM Approval; TUV Approval |
Can Capacity | 1 gallon |
Can Material | Steel |
Can Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Brass, 8 Crown Top 7 Black Rope (C-Kit-8-PB-CN-7-ER-BK-PB)
- CARHARTT Long Sleeve T-Shirt, Navy, 2XLT (K126-NVY XXL TLL)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, NOTICE No Chemicals In Trash Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-16052-10PK)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- JUSTRITE Justrite Safety Plunger Can - 4 Quart Steel, (10308)
- JUSTRITE Plunger Can, 1 pt., Steel, Yellow (10018)
- JUSTRITE Dispensing Bottle, 32 oz Capacity, Polyethylene, Red, 4 in Outside Diameter, FM Approved (14010)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- Justrite Safety Storage