Shop All Bench Cans
Justrite
Plunger Can, 1/2 Gallon Capacity, Galvanized Steel, 5 in Dasher Plate Diameter, Red, FM Approved
Mfr # 10208
Zoro # G3094147
product price: $68.04
/ea
$68.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 qt
- Height 7 7/8 in
- Outside Dia. 7 1/4 in
- Can Material Steel
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10208
- Zoro # G3094147
- UPC # 697841002869
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 7 7/8 in |
Outside Dia. | 7 1/4 in |
Dasher Plate Dia. | 5 in |
Can Diameter | 7 1/4 in |
Dasher Plate Diameter | 5 in |
Details
Item | Plunger Can |
Capacity | 2 qt |
Can Capacity | 0.5 gal |
Can Material | Steel |
Can Color | Red |
Standards | FM Approved, TUV Approved |
Color | Red |
Finish | Powder Coated |
Plunger Material | Brass, Ryton |
Material Finish | Powder Coated |
Description
Plunger Can, Capacity 2 qt, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 5 in, Color Red, Plunger Material Brass, Ryton, Standards FM Approved, TUV Approved, Product Type Plunger Dispensing Can, Can Diameter 7 1/4 in, Height 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 31x30 In (B11-BLK 31 30)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1080MB-5X)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GM)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- JUSTRITE Bench Can, Steel, 11-1/2" dia, 2 gal Cap. (10578)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10370)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- JUSTRITE Bench Can, 1/2 Gal., Galvanized Steel, Red (10295)
- Justrite Safety Storage