Shop All Bench Cans
Justrite
Plunger Can, 1 pt., Steel, Yellow
Mfr # 10018
Zoro # G3042350
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 pt
- Height 5 1/4 in
- Outside Dia. 4 7/8 in
- Can Capacity 0.125 gal
- Can Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10018
- Zoro # G3042350
- UPC # 697841002647
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 5 1/4 in |
Outside Dia. | 4 7/8 in |
Dasher Plate Dia. | 2 3/4 in |
Can Diameter | 4 7/8 in |
Dasher Plate Diameter | 2 3/4 in |
Details
Item | Plunger Can |
Capacity | 1 pt |
Can Capacity | 0.125 gal |
Can Material | Steel |
Can Color | Yellow |
Standards | FM Approved, TUV Approved |
Finish | Powder Coated |
Plunger Material | Brass, Ryton |
Color | Yellow |
Material Finish | Powder Coated |
Description
Plunger Can, Capacity 1 pt, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 2 3/4 in, Color Yellow, Plunger Material Brass, Ryton, Standards FM Approved, TUV Approved, Product Type Plunger Dispensing Can, Can Diameter 4 7/8 in, Height 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Class 3 FR Mesh Vest, Med (UFR24)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Bench Can, 3 Gal., Galvanized Steel, Red (10775)
- JUSTRITE Plunger Can, 1 pt., Galvanized Steel, Red (10008)
- JUSTRITE Swab Pail, 6 Qt., Steel, Red (10471)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- JUSTRITE Plunger Can, 1 qt., Polyethylene, Red (14018)
- JUSTRITE Justrite Safety Plunger Can - 4 Quart Steel, (10308)
- Justrite Safety Storage