Shop All Bench Cans
Justrite
Plunger Can, 1 Gal., Galvanized Steel, Red
Mfr # 10308
Zoro # G1018972
product price: $76.57
/ea
Free Shipping & Returns
$76.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 1/2 in
- Capacity 1 gal
- Outside Dia. 7 1/4 in
- Can Material Steel
- Can Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10308
- Zoro # G1018972
- UPC # 697841002951
- Country of Origin United States
- Category Bench Cans
Dimensions
Height | 10 1/2 in |
Outside Dia. | 7 1/4 in |
Dasher Plate Dia. | 5 in |
Can Diameter | 7 1/4 in |
Dasher Plate Diameter | 5 in |
Details
Item | Plunger Can |
Capacity | 1 gal |
Can Capacity | 1 gal |
Can Material | Steel |
Can Color | Red |
Standards | FM Approved, TUV Approved |
Plunger Material | Brass, Ryton |
Color | Red |
Finish | Powder Coated |
Includes | Pump Assembly, Spring-Mounted Dasher Plate |
Material Finish | Powder Coated |
Description
Plunger Can, Capacity 1 gal, Can Material Steel, Material Finish Powder Coated, Dasher Plate Diameter 5 in, Color Red, Plunger Material Brass, Ryton, Standards FM Approved, TUV Approved, Product Type Plunger Dispensing Can, Can Diameter 7 1/4 in, Height 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Electrical Repairs Required Tag, PK10 (KAT125AC)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, 2XL (O31107)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- JUSTRITE Plunger Can, 1/2 Gallon Capacity, Galvanized Steel, 5 in Dasher Plate Diameter, Red, FM Approved (10208)
- JUSTRITE Plunger Can, 1 qt., Galvanized Steel, Red (10108)
- JUSTRITE Bench Can, 1/2 Gal., Galvanized Steel, Red (10295)
- JUSTRITE Bench Can, Steel, 11-1/2" dia, 2 gal Cap. (10578)
- JUSTRITE Swab Pail, 6 Qt., Steel, Red (10471)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- JUSTRITE Bench Can, 1 Qt., Galvanized Steel, Red (10175)
- Justrite Safety Storage