Justrite

Pesticide Safety Cabinet, 65"H, 45 gal., Green


product price: $2,100.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Depth 18 in
  • Rated For Flammable Storage Yes
  • Construction 18 ga. CR Steel
  • Sump Capacity 5.2 gal
  • Standards FM, NFPA Code 30, OSHA
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 18 in
Door Opening Width 40 in
Door Opening Height 61 in
Exterior Depth 18 in
Exterior Width 43 in
Exterior Height 65 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 43 in x 18 in x 65 in

Description

Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Green, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.